Shop All Electrical Enclosures
Functional Devices-Rib
Steel Enclosure, 16 in H, 6 in D, NEMA 4X
Mfr # MH3204-N4
Zoro # G3222733
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 4X
- Material of Enclosure Steel
- Width 12 in
Product Information
- Brand Functional Devices-Rib
- MFR # MH3204-N4
- Zoro # G3222733
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Depth | 6 in |
Width | 12 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4X |
Material of Enclosure | Steel |
Mounting Type | Panel Mount |
Type | Modular Panel |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Description
Metal Housing, NEMA 4/4X, 16.0" H x 12.0" W x 6.0" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 30A, PK10 (122470-010)
- W BOX 16/3 10' BLK EXT CORD (0E-CX1610B)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5503L)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A884PHC)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- Functional Devices-Rib Electrical Enclosures