Shop All Current Sensing Relays
Functional Devices-Rib
Split Core Current Switch, Fixed
Mfr # RIBXG21F
Zoro # G3226951
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Type Split Core
- Maximum Switching Current 1 Amp AC
- Sensing Range .50-150 Amps AC
- Sensor Contact Termination Wht/Blk 16˝ 18 AWG Wire Leads
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXG21F
- Zoro # G3226951
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Item | Split Core Fixed Current Switch |
Type | Split Core |
Maximum Switching Current | 1 Amp AC |
Sensing Range | .50-150 Amps AC |
Sensor Contact Termination | Wht/Blk 16˝ 18 AWG Wire Leads |
Sensor Contact Status | Monitored current below threshold: Open Monitored current above threshold: Closed |
Threshold | Fixed, .50 Amp AC |
Max Sense Voltage | 600 Vac |
Temperature Derating | 1 Amp up to 50° C, 0.5 Amp up to 60° C |
Mounting/ Installation | Unit can be secured using the supplied Mounting Tab, the adjustable Wire Clamp, or both |
Switching Voltage Range | 120-277 Vac |
Approvals | UL Listed, UL916, C-UL, CE |
Series | RIBXG21 Series |
Humidity Range | 5 to 95% (noncondensing) |
Sensor Contact Type | Solid State Switch SPST |
Operating Temperature | -30 to 140° F |
Description
Current Switch, Split Core, Fixed, 0.50-150 Amp, 120-277 Vac, Wire Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCE)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- CAMPBELL CHAIN & FITTINGS 1/2" x 2-1/2" Repair Link, Steel, Zinc Plated (5801124)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506GNK)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLSF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- Functional Devices-Rib Electrical Relays