Shop All Current Sensing Relays
Functional Devices-Rib
Solid Core Analog, 4-20 mA, Current Transd
Mfr # RIBXK420-50
Zoro # G3226960
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.46
- Accuracy 96.4% FS
- Mounting/Installation Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
- Sensor Output Loop Powered 4-20 mA Transmitter (Pre-Wired)
- Approvals UL Listed, UL916, C-UL, CE
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXK420-50
- Zoro # G3226960
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 1.46 |
Details
Item | Solid Core Analog,4-20mA Current,0-20A |
Accuracy | 96.4% FS |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place. |
Sensor Output | Loop Powered 4-20 mA Transmitter (Pre-Wired) |
Approvals | UL Listed, UL916, C-UL, CE |
Humidity Range | 5 to 95% (noncondensing) |
Max Output Current | 30 mA |
Sensor Type | Internal, with 4-20 mA Transmitter Output |
Linearity | 99% FS (25%-100% Span) |
Max Sense Voltage | 600 Vac |
Sensor Range | 0-20 Amps |
Series | RIBXK420 Series |
Operating Temperature | 30 to 140° F |
Wires | Red (positive) & Black (negative), 16", 18 AWG, 600V Rated |
Description
Solid Core Analog,4-20mA Current,0-20A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (5017)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 10A, 250V AC, 5 PK (67218)
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- FUNCTIONAL DEVICES-RIB Track Mount Relay/Current Switch, 20A (RIBMX24BF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Sensor, .75-150 A (RIBXGA)
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- Functional Devices-Rib Electrical Relays