Shop All Current Sensing Relays
Functional Devices-Rib
Solid Core Analog, 4-20 mA, Current Trans
Mfr # RIBXK420-100
Zoro # G3226997
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.46
- Linearity 99% FS (25%-100% Span)
- Approvals UL Listed, UL916, C-UL, CE
- Mounting/Installation Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
- Humidity Range 5 to 95% (noncondensing)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXK420-100
- Zoro # G3226997
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 1.46 |
Details
Item | Split Core Analog,4-20mA,Current Transd |
Linearity | 99% FS (25%-100% Span) |
Approvals | UL Listed, UL916, C-UL, CE |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place. |
Humidity Range | 5 to 95% (noncondensing) |
Sensor Range | 0-100 Amps |
Operating Temperature | 30 to 140° F |
Accuracy | 96.4% FS |
Sensor Output | Loop Powered 4-20 mA Transmitter (Pre-Wired) |
Sensor Type | Internal, with 4-20 mA Transmitter Output |
Wires | Red (positive) & Black (negative), 16", 18 AWG, 600V Rated |
Max Sense Voltage | 600 Vac |
Series | RIBXK420 Series |
Max Output Current | 30 mA |
Description
Split Core Analog,4-20mA,Current Transd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- KEYENCE 10-30V-Dc Laser Sensor (LR-W500C)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Fixed, 10A (RIBXLCF)
- Functional Devices-Rib Electrical Relays