Shop All Furnace and Heater Parts
Functional Devices-Rib
Relay 24Vac/Dc 30A DPDT Power Control Rly
Mfr # RIB24P30
Zoro # G3217109
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 2.390" x 3.310" x 1.810" with .50" NPT Nipple
- Override Switch No
- Coil Voltage Input 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 20 Vdc
- Contact Ratings 30 Amp Resistive @ 300 Vac 25 Amp Resistive @ 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac 1,158 VA Pilot Duty @ 240 Vac 1,110 VA Pilot Duty @ 277 Vac 1,640 VA Pilot Duty @ 480 Vac Heavy Pilot Duty @ 600 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac
- Approvals UL Listed, UL916, UL864, UL60947, C-UL
Product Information
- Brand Functional Devices-Rib
- MFR # RIB24P30
- Zoro # G3217109
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Dimensions | 2.390" x 3.310" x 1.810" with .50" NPT Nipple |
Details
Item | Relay 24Vac/Dc 30A Dpdt Pwr Ctrl Rly |
Override Switch | No |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 20 Vdc |
Contact Ratings | 30 Amp Resistive @ 300 Vac 25 Amp Resistive @ 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac 1,158 VA Pilot Duty @ 240 Vac 1,110 VA Pilot Duty @ 277 Vac 1,640 VA Pilot Duty @ 480 Vac Heavy Pilot Duty @ 600 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac |
Approvals | UL Listed, UL916, UL864, UL60947, C-UL |
Relay Status | LED On - Activated |
Expected Relay Life | 10 million cycles minimum mechanical |
Operating Temperature | -30 to 140° F |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Gold Flash | Yes |
Coil Current | 110 mA @ 20 Vac 138 mA @ 24 Vac 55 mA @ 20 Vdc 55 mA @ 24 Vdc 77 mA @ 30 Vdc |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Wires | 16", 600V Rated |
Operate Time | 18ms |
Description
Relay 24Vac/Dc 30A Dpdt Pwr Ctrl Rly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- VORNADO AIR Filter Hepa Repl F/Ac350-Ac550 (MD1-0022)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- LOCHINVAR FLAME SENSOR (100165921)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Xga-Scal Enclosed Split-Core (RIBXGA-SCA)
- FUNCTIONAL DEVICES-RIB 2401B Enclosed Relay 20Amp (RIB2401B)
- FUNCTIONAL DEVICES-RIB Relay 10 - 30Vac/Dc/208 - 277VacSPST No (RIBU1S)
- GOODMAN M0211031 Screw-Sm #10-5/8 (M0211031)
- ICM CONTROLS Low Ambient Head Pressure Control (ICM325A)
- HONEYWELL Cpr14 14" Truezone Bypass (CPR14)
- Functional Devices-Rib Furnace and Heater Parts