Shop All Furnace and Heater Parts
Functional Devices-Rib
Relay 120V 20A 3Pst - N/O Power Control Rly
Mfr # RIB013P
Zoro # G3217039
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Range 5 to 95% (noncondensing)
- Override Switch No
- Approvals UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
- Contact Ratings 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1,158 VA Pilot Duty @ 240 Vac, 1 Phase 1,110 VA Pilot Duty @ 277 Vac, 1 Phase 1,640 VA Pilot Duty @ 480 Vac, 1 Phase 1,466 VA Pilot Duty @ 240 Vac, 3 Phase 2,112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase
Product Information
- Brand Functional Devices-Rib
- MFR # RIB013P
- Zoro # G3217039
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Dimensions | 4.000"H x 4.000"W x 1.810"D with .50" NPT Nipple |
Details
Item | Relay 120V 20A 3Pst-N/O Pwr Ctrl Rly |
Humidity Range | 5 to 95% (noncondensing) |
Override Switch | No |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Contact Ratings | 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1,158 VA Pilot Duty @ 240 Vac, 1 Phase 1,110 VA Pilot Duty @ 277 Vac, 1 Phase 1,640 VA Pilot Duty @ 480 Vac, 1 Phase 1,466 VA Pilot Duty @ 240 Vac, 3 Phase 2,112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase |
Wires | 16", 600V Rated |
Operating Temperature | -30 to 140° F |
Expected Relay Life | 10 million cycles minimum mechanical |
Gold Flash | No |
Relay Status | LED On - Activated |
Coil Current | 154 mA @ 120 Vac (RIB013P) |
Operate Time | 20ms |
No. of Relays & Contact Type | One (1) 3PST Continuous Duty Coil |
Coil Voltage Input | 120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac |
Description
Relay 120V 20A 3Pst-N/O Pwr Ctrl Rly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- GREENSEAM Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 24 GA, 13 in W, 14" L, 13 in H (GRAE1090GA24)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- FUNCTIONAL DEVICES-RIB Relay 24Vac/Dc 30A DPDT Power Control Rly (RIB24P30)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Xga-Scal Enclosed Split-Core (RIBXGA-SCA)
- FUNCTIONAL DEVICES-RIB Relay 10 - 30Vac/Dc/208 - 277VacSPST No (RIBU1S)
- FUNCTIONAL DEVICES-RIB 2401B Enclosed Relay 20Amp (RIB2401B)
- BELL & GOSSETT O-RING (J94143)
- ENVIROTEC Actuator (B00-0510-322)
- Functional Devices-Rib Furnace and Heater Parts