Shop All Furnace and Heater Parts
Functional Devices-Rib
Relay 10 - 30Vac/Dc/208 - 277VacSPST No
Mfr # RIBU1S
Zoro # G3217267
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operate Time 20ms
- Humidity Range 5 to 95% (noncondensing)
- Wires 16", 600V Rated
- Gold Flash Yes
- No. of Relays & Contact Type One (1) SPST Continuous Duty Coil
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU1S
- Zoro # G3217267
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Dimensions | 2.30" x 3.20" x 1.80" with .50" NPT nipple |
Details
Item | Relay 10-30Vac/Dc;120V 10A SPST Rly |
Operate Time | 20ms |
Humidity Range | 5 to 95% (noncondensing) |
Wires | 16", 600V Rated |
Gold Flash | Yes |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Operating Temperature | -30 to 140° F |
Coil Voltage Input | 10-30 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Relay Status | LED On - Activated |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Override Switch | Yes |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Description
Relay 10-30Vac/Dc;120V 10A SPST Rly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Jordan 8 ft. L X 6 in. D Aluminum Semi-Rigid Vent Duct (A068/4-A)
- AIRCARE Digital Hygrometer, Thermostat (1990)
- GOODMAN 0151R00067S Reversing Valve (0151R00067)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- FUNCTIONAL DEVICES-RIB Xga-Scal Enclosed Split-Core (RIBXGA-SCA)
- FUNCTIONAL DEVICES-RIB Relay 24Vac/Dc 30A DPDT Power Control Rly (RIB24P30)
- FUNCTIONAL DEVICES-RIB 2401B Enclosed Relay 20Amp (RIB2401B)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- SUNNYSIDERPORATION QT Kerosene Fuel (80132)
- HONEYWELL HOME AQUASTAT, SPDT SWITCH, 100-240F, ADJ DIFF 5 (L6008A1192)
- HONEYWELL T631A1006 Farm-Stat Line Volt (T631A1006)
- Functional Devices-Rib Furnace and Heater Parts