Shop All Rocker Switches
Functional Devices-Rib
Prewired Rocker Switch, SPST, 20A@277VAC
Mfr # SIB05S
Zoro # G5174933
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function On Maintained/Off Maintained
- AC Contact Rating 10 A @ 120 V, 20 A @ 277 V
- HP 1 @ 120V AC, 2 @ 277V AC
Product Information
- Brand Functional Devices-Rib
- MFR # SIB05S
- Zoro # G5174933
- Country of Origin United States
- Category Rocker Switches
Dimensions
Height | 1.5 in |
Depth | 1.7 in |
Width | 2.8 in |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Overall Width | 2.8 in |
Overall Height | 1.7 in |
Overall Depth | 1.5 in |
Description
Prewired Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On Maintained/Off Maintained, AC Contact Rating 10 A @ 120 V, 20 A @ 277 V, DC Contact Rating Not Applicable, HP 1 @ 120V AC, 2 @ 277V AC, Legend On/Off, Body Color Gray, Switch Color White, Operating Temp. Range -30 Degrees to 140 Degrees F, Standards CE, cUL, RoHS, US Listed, IP Rating Not Applicable, Special Features 1/2 in NPT Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.01)
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- BELKIN 10Ft Cat5E Patch Cable, Utp, Black Pvc Jacket, 24Awg, T568B, 50 (A3L791-10-BLK)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPDT, 20A@277VAC (SIB02S)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch LED, SPDT, 5A@30VDC (SIBLS)
- ECCO SAFETY GROUP ROCKER SWITCH: ILLUMINATED, 12VDC, SPST (A9901)
- AFTERMARKET AMA62609 Rocker (AMA62609-ABL)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- Functional Devices-Rib Rocker Switches