Shop All Rocker Switches
Functional Devices-Rib
Prewired Rocker Switch, SPDT, 20A@277VAC
Mfr # SIB02S
Zoro # G5174863
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On Maintained/OffMaintained/On Maintained
- AC Contact Rating 10 A @ 120 V, 20 A @ 277 V
- HP 1 @ 120V AC, 2 @ 277V AC
Product Information
- Brand Functional Devices-Rib
- MFR # SIB02S
- Zoro # G5174863
- Country of Origin United States
- Category Rocker Switches
Dimensions
Depth | 1.7 in |
Height | 1.5 in |
Width | 2.8 in |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Overall Depth | 1.5 in |
Overall Width | 2.8 in |
Overall Height | 1.7 in |
Description
Prewired Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On Maintained/OffMaintained/On Maintained, AC Contact Rating 10 A @ 120 V, 20 A @ 277 V, DC Contact Rating Not Applicable, HP 1 @ 120V AC, 2 @ 277V AC, Legend Hand/Off/Auto, Body Color Gray, Switch Color Red, Operating Temp. Range -30 Degrees to 140 Degrees F, Standards CE, cUL, RoHS, US Listed, IP Rating Not Applicable, Special Features 1/2 in NPT Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- SQUARE D Load Center, QO, 60 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO160M200PC)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- EATON WIRING DEVICES OCCUPANCY SENSOR - IVORY K6107V (OS306U-V-K)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPST, 20A@277VAC (SIB05S)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch LED, SPDT, 5A@30VDC (SIBLS)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- JR PRODUCTS MINI-ILLUMINATED ON/OFF 12V SWITCH, RED/BLACK (12765)
- AFTERMARKET AMA62609 Rocker (AMA62609-ABL)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Green (20257)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- Functional Devices-Rib Switches