Shop All General Purpose Relays
Functional Devices-Rib
Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2
Mfr # RIB21BPP10
Zoro # G1807419
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277Vac
- Width 3.2
- Amps 20 Amp
- Dimensions 2.30" x 3.20" x 1.80" with .75" NPT Nipple
- Length 2.3
Product Information
- Brand Functional Devices-Rib
- MFR # RIB21BPP10
- Zoro # G1807419
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 3.2 |
Dimensions | 2.30" x 3.20" x 1.80" with .75" NPT Nipple |
Length | 2.3 |
Details
Voltage | 120-277Vac |
Amps | 20 Amp |
Item | Power Pack |
Color | Gray |
Power Status | Green LED On - 24Vdc out |
Wires | 16", 600V Rated |
Approvals | UL Listed, UL916, C-UL, CE |
Operate Time | 1.8 Seconds |
Relay Status | Red LED On - Activated |
Operating Temperature | -30 to 104° F |
Expected Relay Life | 10 million cycles minimum mechanical |
Contact Ratings | 20 Amp Resistive @ 277 Vac 5 Amp Resistive @ 480 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 770 VA Pilot Duty @ 120 Vac (N/C) 1100 VA Pilot Duty @ 277 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Power Input | 250 mA @ 120 -277 Vac |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Gold Flash | No |
Momentary Override | Yes |
DC Output | 24 Vdc @ 420mA, Class 2 |
Humidity Range | 5 to 95% (noncondensing) |
Description
Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-277 Vac Universal Voltage Power Input, 10 Watt Class 2 Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay Socket, Finger Safe, Square, 14 Pin (1FC15)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- EATON Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7702K2)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- SIEMENS Safety Relay (3TK2810-0GA02)
- HORNER Operator Interface Panel (HE500TIU050H)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- Functional Devices-Rib General Purpose Relays