Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Polymetal SubPanel for MH5800
Mfr # SP5803L
Zoro # G3227417
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.13 in
- Width 22.5 in
- Series SP
- Length 34
- Color White
Product Information
- Brand Functional Devices-Rib
- MFR # SP5803L
- Zoro # G3227417
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.13 in |
Width | 22.5 in |
Length | 34 |
Details
Item | Sub Panel |
Series | SP |
Color | White |
Mounting Style | Panel Mount |
Type | Modular Panel |
Operating Humidity | 5% to 95% non-condensing |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Function Type | Perf Panel |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Life Rating | 10 million cycles minimum mechanical |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Description
Polymetal Sub-Panel, 34.000" H x 22.500" W x 0.13" Thick, For Use with MH5800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- ABB Aux Contact Block, 1NO, Side Mt (MACL1-10-AT)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 40A, 250V AC, 20kA DC (BP/FRN-R-40ID)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- CONNECTICUT ELECTRIC RV Panel Outlet, 60 A, Contains 50 A Receptacle, Breakers & GFCI Duplex, NEMA 3R Rainproof Enclosure (CESMPSC55GRHR)
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- PROPLUS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC (PR2514767)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures