Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Polymetal SubPanel for MH3800
Mfr # SP3803S
Zoro # G3227277
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19 in
- Width 11.75 in
- Depth 0.13 in
- Series SP
- Length 19
Product Information
- Brand Functional Devices-Rib
- MFR # SP3803S
- Zoro # G3227277
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 19 in |
Width | 11.75 in |
Depth | 0.13 in |
Length | 19 |
Dimensions | 19.00" H x 11.75" W x 0.13" Thick |
Details
Item | Sub Panel |
Series | SP |
Color | White |
Approvals | Plenum Rated |
Mounting Area | 223.25" square |
Enclosure Assemblies | MH3803S MH3800 Enclosure with SP3803S Sub-Panel pre-mounted |
Description
Polymetal Sub-Panel, 19.00" H x 11.75" W x 0.13" Thick, For Use with MH3800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- CROUSE HINDS CONDULET IRON LB 3IN CONDUIT OUTLET BODIES AND Box (LB87)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures