Shop All Pre-wired Enclosed Relays
This Product is Discontinued
Functional Devices-Rib
Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing (Discontinued)
Mfr # RIBU1C
Zoro # G1806439
This Product is Discontinued
Key Features
- Amps 10 Amp
- Width 2.8
- Voltage 10-30Vac/dc 120 Vac
- Height 1.5
- Color Gray
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU1C
- Zoro # G1806439
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 2.8 |
Height | 1.5 |
Details
Amps | 10 Amp |
Voltage | 10-30Vac/dc 120 Vac |
Color | Gray |
Description
Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.