Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Perforated Steel SubPanel for MH5800
Mfr # SP5804L
Zoro # G3227441
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 22.5 in
- Series SP
- Mounting Style Panel Mount
- Color Gray
Product Information
- Brand Functional Devices-Rib
- MFR # SP5804L
- Zoro # G3227441
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.25 in |
Width | 22.5 in |
Length | 34 |
Details
Item | Sub Panel |
Series | SP |
Mounting Style | Panel Mount |
Color | Gray |
Type | Modular Panel |
Frequency | 50/60 Hz |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Function Type | Perf Panel |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Description
Perforated Steel Sub-Panel, 34.00" H x 22.50" W x 0.25" Thick, For Use with MH5800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- PANELTRONICS Circuit Breaker, 30A, 1 Pole, Not Rated (206-075S)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- G.E. - INDUSTRIAL SY Load Center, TF, 30A, 120/240V, 1 Phase (TF30RCP)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PGC)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures