Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Perforated Steel SubPanel for MH3800
Mfr # SP3804S
Zoro # G3227292
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 11.75 in
- Series SP
- Color Gray
- Mounting Style Panel Mount
Product Information
- Brand Functional Devices-Rib
- MFR # SP3804S
- Zoro # G3227292
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.25 in |
Width | 11.75 in |
Length | 19 |
Details
Item | Sub Panel |
Series | SP |
Color | Gray |
Mounting Style | Panel Mount |
Type | Modular Panel |
Relay Status | LED, ON - relay activated |
Function Type | Perf Panel |
Life Rating | 10 million cycles minimum mechanical |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Frequency | 50/60 Hz |
Operating Humidity | 5% to 95% non-condensing |
Description
Perforated Steel Sub-Panel, 19.00" H x 11.75" W x 0.25" Thick, For Use with MH3800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 3ft (N201-003-GN)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 4 ft. Cord, 790 Joules, Gray (TLP604)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- FAMATEL Circuit Breaker Enclosure, TTB, 17 PK (3904-TTB-CT)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PC)
- TYPE BR Load Center, BR, 100A, 120/240V (BR2100BRP)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO8L100S)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800AWK)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100NRBCP)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures