Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Functional Devices-Rib
Perforated Steel SubPanel for MH3800
Mfr # SP3804L
Zoro # G3227338
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 11.75 in
- Series SP
- Type Modular Panel
- Length 23
Product Information
- Brand Functional Devices-Rib
- MFR # SP3804L
- Zoro # G3227338
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 0.25 in |
Width | 11.75 in |
Length | 23 |
Details
Item | Sub Panel |
Series | SP |
Type | Modular Panel |
Color | Gray |
Mounting Style | Panel Mount |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Function Type | Perf Panel |
Frequency | 50/60 Hz |
Life Rating | 10 million cycles minimum mechanical |
Description
Perforated Steel Sub-Panel, 23.00" H x 11.75" W x 0.25" Thick, For Use with MH3800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61036J)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ49)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-T-2-X)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800AWK)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DF)
- SQUARE D Load Center, HOM, 12 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM12L225PRB)
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (39054)
- Functional Devices-Rib Panelboards, Load Centers, & Circuit Breaker Enclosures