Shop All Relay Accessories
Functional Devices-Rib
Mounting Snap Track, 4.00" W x 6" L
Mfr # MT4-6
Zoro # G3223357
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length (In.) 6
- Width 4
- Height 0.75
- Color Gray
Product Information
- Brand Functional Devices-Rib
- MFR # MT4-6
- Zoro # G3223357
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length (In.) | 6 |
Width | 4 |
Height | 0.75 |
Details
Type | Modular Panel |
Item | Mounting Snap Track,4.00" W x 6" L |
Color | Gray |
Frequency | 50/60 Hz |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Function Type | Mounting Track |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Mounting Type | Panel Mount |
Description
Mounting Snap Track, 4.00" Width x 6" Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC24)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 12" L (MT4-12)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 10" L (MT4-10)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 4" L (MT4-4)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 15A (861HSSR115-DD)
- Functional Devices-Rib Electrical Relays