Shop All Relay Accessories
Functional Devices-Rib
Mounting Rail, 4" W x 48" L
Mfr # AT4-48
Zoro # G3222657
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length (In.) 48
- Color Gray
- Height 1.52
- Width 4
Product Information
- Brand Functional Devices-Rib
- MFR # AT4-48
- Zoro # G3222657
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length (In.) | 48 |
Height | 1.52 |
Width | 4 |
Details
Type | Modular Panel |
Item | Mounting Rail,4" W x 48" L |
Color | Gray |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Mounting Type | Panel Mount |
Life Rating | 10 million cycles minimum mechanical |
Frequency | 50/60 Hz |
Operating Humidity | 5% to 95% non-condensing |
Function Type | Mounting Track |
Description
AdapTrack Mounting Rail, 4.00" Width x 48" Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 4" L (MT4-4)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 12" L (MT4-12)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6475AXXSZS-AC90)
- Functional Devices-Rib Relay Accessories