Shop All Relay Accessories
Functional Devices-Rib
Mounting Rail, 4" W x 2" L
Mfr # AT4-2
Zoro # G3222550
product price: $0.93
/ea
Sold in multiples of 9 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Length (In.) 2
- Width 4
- Height 0.064
- Color Gray
Product Information
- Brand Functional Devices-Rib
- MFR # AT4-2
- Zoro # G3222550
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length (In.) | 2 |
Width | 4 |
Height | 0.064 |
Details
Type | Modular Panel |
Item | Mounting Rail,4" W x 2" L |
Color | Gray |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Frequency | 50/60 Hz |
Mounting Type | Panel Mount |
Function Type | Mounting Track |
Relay Status | LED, ON - relay activated |
Description
Mounting Rail,4 In. W x 2 In. L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 48" L (AT4-48)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 10" L (MT4-10)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 12" L (MT4-12)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- NAMCO SOLENOID RELAY PARTS AND ACCESSORY (EB200-30843-4199)
- Functional Devices-Rib Electrical Relays