Functional Devices-Rib

Mechanically Latching Relay, 24Vac/DC


original price: $45.89
5% off
new price: $43.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coil Volts 24VAC/DC
  • Conduit Hub 0.5" NPT nipple
  • Coil Voltage 24 VAC, 24 VDC
  • Mounting 1/2 in NPT Nipple Mount
  • Dimensions 1.5 in H x 2.8 in W x 1.7 in D (3.8 x 7.1 x 4.3 cm)
See all product information

Product Information

Dimensions

Dimensions 1.5 in H x 2.8 in W x 1.7 in D (3.8 x 7.1 x 4.3 cm)
Pulse Length 30 seconds (maximum)

Details

Coil Volts 24VAC/DC
Item Mechanically Latching Relay,24Vac/DC
Conduit Hub 0.5" NPT nipple
Coil Voltage 24 VAC, 24 VDC
Mounting 1/2 in NPT Nipple Mount
Housing Rating NEMA 1, Plenum Rated
Frequency 50/60 Hz
Type Plastic Box
Contact Rating 20A
Contact Type 1-SPST
Coil Rating 210 mA @ 24 VAC;110 mA @ 24 VDC
Operate Time 50ms
Mechanical Life 10 Million Cycles Minimum
Wire Type 16" (46 cm) 600 v
Operating Humidity 5 to 95% (noncondensing)
Approvals CE Approved, UL Listed, C-UL, RoHS
Operating Temperature -30 to 140 D1783°F (-34 to 60 °C)
Mounting Type Surface

Description

Mechanically Latching Relay,24Vac/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.