Shop All General Purpose Relays
Functional Devices-Rib
General Purpose Lighting Relay, 24 Vac/dc 208-277Vac Input, DPDT relay
Mfr # LR2402B2G
Zoro # G1807498
original price:
$56.20
14% off
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24Vac/dc 208-277Vac
- Width 3.2
- Dimensions 2.39"H x 3.31"W x 1.81"D with 0.75" NPT nipple
- Amps 20 Amp
- Length 2.3
Product Information
- Brand Functional Devices-Rib
- MFR # LR2402B2G
- Zoro # G1807498
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 3.2 |
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.75" NPT nipple |
Length | 2.3 |
Details
Voltage | 24Vac/dc 208-277Vac |
Item | Power Relay |
Amps | 20 Amp |
Color | Gray |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Wires | 16", 600V Rated |
Coil Voltage Input | 24 Vac/dc ; 208-277 Vac ; 50-60 Hz Drop Out - 13.5 Vac / 15.5 Vdc Pull In - 18 Vac / 22 Vdc |
Relay Status | LED On - Activated |
Approvals | UL Listed, UL916, C-UL, CE |
Operate Time | 18ms |
Coil Current | 145 mA max @ 24 Vac 65 mA max @ 30 Vdc 140 mA max @ 208-277 Vac |
Operating Temperature | -30 to 140° F |
Expected Relay Life | 10 million cycles minimum mechanical |
Contact Ratings | 20 A @ 277 Vac General Purpose 20 A @ 28 Vdc 1 HP @ 120 Vac 2 HP @ 277 Vac 2 HP @ 240 Vac (N/O) 1 HP @ 208 Vac (N/O) 20 A Ballast @ 277 Vac 15 A Tungsten @ 120 Vac (N/O) 5 A @ 480 Vac Resistive 16 A @ 277 Vac Electronic Ballast (N/O) 1110 VA Pilot Duty @ 277 Vac 1158 VA Pilot Duty @ 240 Vac (N/O) 770 VA Pilot Duty @ 208 Vac (N/O) 770 VA Pilot Duty @ 120 Vac 2 A Tungsten @ 120 Vac (N/C) |
No. of Relays & Contact Type | DPDT Continuous Duty Coil |
Override (Test Switch) | No |
Gold Flash | No |
Humidity Range | 5 to 95% (noncondensing) |
Description
General Purpose Lighting Relay, 24 Vac/dc 208-277Vac Input, DPDT relay with 15A; 120Vac In and, 20A; 277Vac Bal and 16A; 277Vac EB ratings; NEMA 1 Enclosure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- PILZ Safety Other Switch (PSEN 2.1P-31/PSEN2.1-10/LED/6MM 502231)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- Functional Devices-Rib General Purpose Relays