Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Time Delay Relay, 10A
Mfr # RIBD2421C
Zoro # G3224888
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Voltage 24 Vac/dc 120/208-277Vac
- Height 1.8
- Width 4
- Dimensions 4.00" x 4.00" x 1.80" with .50" NPT nipple
Product Information
- Brand Functional Devices-Rib
- MFR # RIBD2421C
- Zoro # G3224888
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Width | 4 |
Dimensions | 4.00" x 4.00" x 1.80" with .50" NPT nipple |
Description
Enclosed Time Delay Relay,10A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- Functional Devices-Rib Pre-wired Enclosed Relays