Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed T-Style Relay, Hi/Low
Mfr # RIBU1CW
Zoro # G3226647
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 10 to 30VAC/DC, 208 to 277VAC
- Width 4
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Height 1.8
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU1CW
- Zoro # G3226647
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Height | 1.8 |
Details
Coil Volts | 10 to 30VAC/DC, 208 to 277VAC |
Item | Enclsd T-Styl Rly,Hi/Low,10-30VAC/DC,208 |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Relay Status | LED On - Activated |
Approvals | UL Listed, UL916, C-UL, CE UL864, California State Fire Marshal |
Contact Ratings | 15 Amp Resistive @ 150 Vac, 28Vdc 15 Amp Inductive @ 150 Vac 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Coil Voltage Input | 10-30 Vac/dc ; 120 Vac ; 50-60 Hz (RIBU1CW) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac (RIBU1CW) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Operate Time | 20ms |
Gold Flash | Yes |
Override Switch | No |
Humidity Range | 5 to 95% (noncondensing) |
Description
Enclsd T-Styl Rly,Hi/Low,10-30VAC/DC,208
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMC-3.5-R)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- BULLDOG WINCH Circuit Breaker 10A (20318)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/12 BI (RIBMNWD12-BCDI)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- Functional Devices-Rib Electrical Relays