Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed T-Style Relay, Hi/Low
Mfr # RIBH1CW
Zoro # G3224903
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 10 to 30VAC/DC, 208 to 277VAC
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Width 4
- Height 1.8
- Coil Current 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac (RIBH1CW) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Product Information
- Brand Functional Devices-Rib
- MFR # RIBH1CW
- Zoro # G3224903
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Width | 4 |
Height | 1.8 |
Details
Coil Volts | 10 to 30VAC/DC, 208 to 277VAC |
Item | T-Styl Rly,Hi/Low,10-30VAC/DC/208-277VAC |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac (RIBH1CW) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Coil Voltage Input | 10-30 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIBH1CW) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Approvals | UL Listed, UL916, C-UL, CE UL864, California State Fire Marshal |
Operate Time | 20ms |
Humidity Range | 5 to 95% (noncondensing) |
Relay Status | LED On - Activated |
Gold Flash | Yes |
Expected Relay Life | 10 million cycles minimum mechanical |
Contact Ratings | 15 Amp Resistive @ 150 Vac, 28Vdc 15 Amp Inductive @ 150 Vac 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Operating Temperature | -30 to 140° F |
Override Switch | No |
Description
Pilot Relay, 15 Amp SPDT, 10-30 Vac/dc/208-277 Vac Coil, Hi/Lo Vertical Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A REPLACEMENT RECEPTACLE CARDED (A10-R50VP)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- LEVITON Straight Blade Plug (14W48)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST/Override (RIB02SBDC)
- Functional Devices-Rib Pre-wired Enclosed Relays