Shop All Specialty Switches
Functional Devices-Rib
Enclosed Switch, 20A, On/Off, 2 Position
Mfr # SIB05S-RD
Zoro # G3227310
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Operating Temp. Range -30 to 140 F
- Height 1.5
- Length 1.7
- Width 2.8
Product Information
- Brand Functional Devices-Rib
- MFR # SIB05S-RD
- Zoro # G3227310
- Country of Origin United States
- Category Specialty Switches
Dimensions
Height | 1.5 |
Length | 1.7 |
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Item | Enclosed Switch,20A,On/Off,2 Position |
Color | Red |
Operating Temp. Range | -30 to 140 F |
Wires | 16", 600V Rated |
Switch Ratings | 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 10 Amp Tungsten @ 120 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, UL916, C-UL, CE |
Switch Position | 2 Position Maintained, On/On |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Description
Switch, 20 Amp, 2 Position Maintained, On/Off, 2 Wires, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HL254-73)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- MAGNETROL 120V-Ac Vibrating Level Switch (052-1204-003)
- DELPHIAN Combustible Other Sensor (365-550-01)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- CALTERM Switch Pull/Push Toggle Hd 75A (41790)
- ENDRESS HAUSER ENDRESS HAUSER FTL51-5KAQ3/0 AGN2CB4E5A+ LIQUIPHANT M 19-253V-AC 19-55V-DC VIBRATING LEVEL SWITCH (FTL51-5KAQ3/0 AGN2CB4E5A+)
- Functional Devices-Rib Specialty Switches