Shop All Power Supplies
Functional Devices-Rib
Enclosed Single 100VA, 120VAC-24VAC
Mfr # PSH100A
Zoro # G3223390
product price: $109.10
/ea
Free Shipping & Returns
$109.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 5.438 in
- Depth 4.5 in
- Series PSH100A Series
- Amps 100VA
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100A
- Zoro # G3223390
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.5 in |
Width | 5.438 in |
Depth | 4.5 in |
Length (In.) | 4.5 |
Details
Item | Enclosed Power Supply |
Series | PSH100A Series |
Amps | 100VA |
Voltage | 120 Vac to 24 Vac @ 100VA |
Frequency | 50/60 Hz |
Max. Ambient Temperature | 40° C |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Transformer | One 100 VA Split-Bobbin |
Secondary Configuration | External Terminal Strip |
Over Current Protection | Circuit Breaker |
24 Vac ON/OFF | On / Off Switch & Breaker |
Description
Enclosed Single 100VA,120VAC-24VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG13C0030TFFJ)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AB23)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- FUNCTIONAL DEVICES-RIB Enclosed Single Power Supply, 40VA (PSH40AWB10)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- SOLAHD DC Power Supply, 85/264V AC, 12V DC, 30W, 2.5A, DIN Rail (SCP30S12BDN)
- Functional Devices-Rib Power Systems