Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Relay/Current Switch, Adj., 10A
Mfr # RIBXLSA
Zoro # G3227213
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal w/ contact status
- Width 4
- Wire Length 16", 600V Rated
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
- Coil Current 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXLSA
- Zoro # G3227213
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Wire Length | 16", 600V Rated |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Details
Item | Enclosed Relay/Current Switch,Adj.,10A |
Type | Internal w/ contact status |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Sensor Output | Solid State Contact 30 Vac/dc, 0.4 Amp |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Approvals | UL Listed, UL916, C-UL, CE |
Humidity Range | 5 to 95% (noncondensing) |
Override Switch | Yes |
Coil Voltage Input | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Gold Flash | Yes |
Sensing Range | .50-10 Amps |
Relay Status | Red LED On - Activated |
Operating Temperature | -30 to 140° F |
Threshold | Adjustable |
Operate Time | 20ms |
Expected Relay Life | 10 million cycles minimum mechanical |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Resistive | 10 Amp |
Description
Enclosed Relay/Current Switch,Adj.,10A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- LEVITON Receptacle (5801-W)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Fixed Current Sensor (RIBHX24BF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- Functional Devices-Rib Current Sensing Relays