Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Relay/Adj. Current Switch, 20A
Mfr # RIBX24BF
Zoro # G3226769
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal w/ contact status
- Width 4
- Operating Temperature -30 to 140° F
- Override Switch No
- Resistive 20 Amp
Product Information
- Brand Functional Devices-Rib
- MFR # RIBX24BF
- Zoro # G3226769
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Wire Length | 16", 600V Rated |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Details
Item | Enclsd,20A,Rly/Adjustable Current Switch |
Type | Internal w/ contact status |
Operating Temperature | -30 to 140° F |
Override Switch | No |
Resistive | 20 Amp |
Threshold | Fixed, .50 Amp |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Expected Relay Life | 10 million cycles minimum mechanical |
Gold Flash | No |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Sensor Output | Solid State Contact 30 Vac/dc, 0.4 Amp |
Sensing Range | .50-20 Amps |
Operate Time | 20ms |
Relay Status | Red LED On - Activated |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, UL916, C-UL, CE |
Coil Current | 50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc |
Description
Enclsd,20A,Rly/Adjustable Current Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- FUNCTIONAL DEVICES-RIB Enclosed Internal Current Switch, Adj. (RIBX243PA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- Functional Devices-Rib Electrical Relays