Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed, Relay/AC, Adj Current Sensor
Mfr # RIBHX24BA
Zoro # G0394228
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8
- Type Plastic Box
- Coil Voltage 24 VAC, 24 VDC
- Contact Type 1-SPST
- Contact Rating 20A
Product Information
- Brand Functional Devices-Rib
- MFR # RIBHX24BA
- Zoro # G0394228
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2.8 |
Details
Item - Relay | Current Sensing Relay |
Item | Enclosed,Relay/AC,Adj Current Sensor |
Type | Plastic Box |
Coil Voltage | 24 VAC, 24 VDC |
Contact Type | 1-SPST |
Contact Rating | 20A |
Mounting Type | Surface |
Description
Enclosed,Relay/AC,Adj Current Sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8125)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY9)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Split Core Current Transducer, MultiRange (RIBXGTV5)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducer, 20A (RIBX24SBV)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Fixed Current Sensor (RIBHX24BF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- FUNCTIONAL DEVICES-RIB Track Mount Relay/Current Switch, 20A (RIBMX24BF)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- Functional Devices-Rib Electrical Relays