Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Separation, 20A
Mfr # RIBT2401B
Zoro # G3226078
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Width 4
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.8
- LCD Surface
Product Information
- Brand Functional Devices-Rib
- MFR # RIBT2401B
- Zoro # G3226078
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 4 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.8 |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 24VAC/DC, 120VAC |
Item | Enclosed Rly,Hi/Low,20A,24VAC/DC,120VAC |
LCD | Surface |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Frequency | 50/60 Hz |
Feature | LED |
Housing Rating | NEMA 1 |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
Contact Rating | 20A |
Contact Type | 1-SPDT |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Operating Humidity | 5% to 95% non-condensing |
Mount | Hub Mount |
Relay Status | LED, ON - relay activated |
Life Rating | 10 million cycles minimum mechanical |
Type | Plastic Box |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Description
Enclosed Rly,Hi/Low,20A,24VAC/DC,120VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBH1CW)
- Functional Devices-Rib Pre-wired Enclosed Relays