Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 30A, DPST-N/C, Coil Volts: 120VAC
Mfr # RIB01P30-S-NC
Zoro # G3224538
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
- Height 1.8
- Width 4
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Relay Status LED, ON - relay activated
Product Information
- Brand Functional Devices-Rib
- MFR # RIB01P30-S-NC
- Zoro # G3224538
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Width | 4 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 120VAC |
Item | Enclosed Relay,30A,DPST-N/C,120 VAC |
Relay Status | LED, ON - relay activated |
Housing Rating | NEMA 1 |
Accessory | Gold Flash, Normally Closed |
Life Rating | 10 million cycles minimum mechanical |
Coil Voltage | 120 VAC |
Type | Plastic Box |
Frequency | 50/60 Hz |
Contact Type | 1-DPST |
Operating Humidity | 5% to 95% non-condensing |
Mount | Override Switch Mount |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
LCD | Surface |
Feature | LED |
Contact Rating | 30A |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Description
Power Relay, 30 Amp DPST-N/C + Coil Side Override, 120 Vac Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- SOUTHWIRE 12x100MTL Flux Conduit (55082603)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON Receptacle (CR20-GY)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB12C-FA-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- Functional Devices-Rib Electrical Relays