Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 30A, 120VAC Coil
Mfr # RIB01P30-NONC
Zoro # G3224553
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.8
- Width 4
- Frequency 50/60 Hz
Product Information
- Brand Functional Devices-Rib
- MFR # RIB01P30-NONC
- Zoro # G3224553
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.8 |
Width | 4 |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 120VAC |
Item | Enclosed Relay,30A,120VAC Coil |
Frequency | 50/60 Hz |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
LCD | Surface |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Housing Rating | NEMA 1 |
Coil Voltage | 120 VAC |
Contact Type | 1-DPST |
Contact Rating | 30A |
Operating Humidity | 5% to 95% non-condensing |
Feature | LED |
Accessory | Gold Flash, Normally Closed, Normally Open |
Type | Plastic Box |
Mounting Type | Surface |
Life Rating | 10 million cycles minimum mechanical |
Description
Power Relay, 30 Amp DPST-N/O/N/C, 120 Vac Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- FUNCTIONAL DEVICES-RIB Enclosed RTU Network Relay (RIBTW24B-MBAI)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Sparation, SPDT, 20A (RIBTE01B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/12 BI (RIBMNWD12-BCDI)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB12P30)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBH1CW)
- Functional Devices-Rib Pre-wired Enclosed Relays