Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, SPST-N/C/Override
Mfr # RIB2402SB-NC
Zoro # G3224748
original price:
$39.19
9% off
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.8
- Width 3.2
- Frequency 50/60 Hz
- Accessory Normally Closed
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402SB-NC
- Zoro # G3224748
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.8 |
Width | 3.2 |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclosed Relay,20A,SPST-N/C,Override |
Frequency | 50/60 Hz |
Accessory | Normally Closed |
Mount | Override Switch Mount |
Operating Humidity | 5% to 95% non-condensing |
LCD | Surface |
Housing Rating | NEMA 1 |
Type | Plastic Box |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Contact Type | 1-SPST |
Contact Rating | 20A |
Life Rating | 10 million cycles minimum mechanical |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Feature | LED |
Description
Power Relay, 20 Amp SPST-N/C + Override, 24 Vac/dc/208-277 Vac Coil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- CM Transformer, 29805 (29805)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- Functional Devices-Rib Electrical Relays