Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, SPST-N/C
Mfr # RIB2401SB-NC
Zoro # G3224739
original price:
$35.39
13% off
new price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Width 3.2
- Coil Voltage 24 VAC, 24 VDC, 120 VAC
- Contact Type 1-SPST
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2401SB-NC
- Zoro # G3224739
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Width | 3.2 |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclosed Relay,20A,SPST-N/C |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
Contact Type | 1-SPST |
LCD | Surface |
Mount | Override Switch Mount |
Frequency | 50/60 Hz |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Operating Humidity | 5% to 95% non-condensing |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
Housing Rating | NEMA 1 |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Accessory | Normally Closed |
Feature | LED |
Contact Rating | 20A |
Type | Plastic Box |
Description
Enclosed Relay,20A,SPST-N/C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 4887-BOX Yellow 3 Wire Grounded Conn, 4887PK (4981692)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 12A, 600V AC, Non-Indicating (ATMR12)
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- Functional Devices-Rib Electrical Relays