Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, SPST-N/C Override
Mfr # RIB02SBDC-NC
Zoro # G3224623
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
- Height 1.8
- Dimensions 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
- Width 3.2
- Operate Time 1.8 Seconds
Product Information
- Brand Functional Devices-Rib
- MFR # RIB02SBDC-NC
- Zoro # G3224623
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple |
Width | 3.2 |
Details
Coil Volts | 120VAC |
Item | Enclosd Rly,20A,SPST-N/C,Override,120VAC |
Operate Time | 1.8 Seconds |
Contact Ratings | 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Expected Relay Life | 10 million cycles minimum mechanical |
Gold Flash | No |
Override Switch | Yes |
Power Input | 62 mA @ 208-277 Vac (RIB02SBDC) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Switch Position | Normally Closed |
Operating Temperature | -30 to 140° F |
Humidity Range | 5 to 95% (noncondensing) |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Relay Status | LED On - Activated |
Wires | 16", 600V Rated |
Approvals | UL Listed, UL916, C-UL, CE |
Description
Dry Contact Relay, 20 Amp SPST-N/C + Override, Class 2 Dry Contact Input, 208-277 Vac Power Input, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- HUBBELL Locking Plug (HBL2611ST)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBTH2C)
- FUNCTIONAL DEVICES-RIB Enclosed 20A, SPST-N/O Relay/AC F (RIBHX24BF-N4)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-120Vac (RIBTW2401B-BC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- Functional Devices-Rib Pre-wired Enclosed Relays