Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, SPDT/Override
Mfr # RIB2401SBC
Zoro # G3224711
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Width 3.2
- LCD Surface
- Conduit Hub 1/2" NPT, 3/4" NPT
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2401SBC
- Zoro # G3224711
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Width | 3.2 |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclsd Rly,20A,SPDT,Override,Dry Contact |
LCD | Surface |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Type | Plastic Box |
Frequency | 50/60 Hz |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Housing Rating | NEMA 1 |
Life Rating | 10 million cycles minimum mechanical |
Contact Type | 1-SPDT |
Feature | LED |
Mount | Hub Mount |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Contact Rating | 20A |
Description
Enclsd Rly,20A,SPDT,Override,Dry Contact
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTMC9A10B)
- EATON 60 Amp Double-Pole AC Type NEMA 3R Disconnect Molded Case Switch (DPB222RP)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST-N/O (RIBU1SM-250)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/12 BI (RIBMNWD12-BCDI)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Sparation, SPDT, 20A (RIBTE01B)
- Functional Devices-Rib Pre-wired Enclosed Relays