Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A
Mfr # RIB023P-NC
Zoro # G3224547
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.8
- Width 4
- Coil Voltage 208 VAC, 277 VAC
- Wire Length 16" (40.6 cm)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB023P-NC
- Zoro # G3224547
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.8 |
Width | 4 |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclosed Relay,20A |
Coil Voltage | 208 VAC, 277 VAC |
Type | Plastic Box |
Contact Rating | 30A |
Mounting Type | Surface |
Contact Type | 1-3PST |
Life Rating | 10 million cycles minimum mechanical |
Frequency | 50/60 Hz |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
LCD | Surface |
Housing Rating | NEMA 1 |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Feature | LED |
Accessory | Normally Closed |
Operating Humidity | 5% to 95% non-condensing |
Description
Power Relay, 20 Amp 3PST-N/C, 208-277 Vac Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Quickport, Extreme 6+ Blue (61110-RL6)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT-N/C/Override (RIB2421SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed RTU Network Relay (RIBTW24B-MBAI)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- Functional Devices-Rib Pre-wired Enclosed Relays