Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, DPDT, 12VAC/dc
Mfr # RIB12P
Zoro # G3224562
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Width 2.8
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.5
- Housing Rating NEMA 1
Product Information
- Brand Functional Devices-Rib
- MFR # RIB12P
- Zoro # G3224562
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 2.8 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.5 |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 12VAC/DC |
Item | Enclosed Relay,20A,DPDT,12VAC/DC |
Housing Rating | NEMA 1 |
Coil Voltage | 12 VAC, 12 VDC |
Frequency | 50/60 Hz |
Life Rating | 10 million cycles minimum mechanical |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Operating Humidity | 5% to 95% non-condensing |
Contact Rating | 20A |
Mounting Type | Surface |
Feature | LED |
Accessory | Gold Flash |
Relay Status | LED, ON - relay activated |
LCD | Surface |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Contact Type | 1-DPDT |
Type | Plastic Box |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Description
Enclosed Relay,20A,DPDT,12VAC/DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- REZNOR 263527 Rbm Ignition Relay (263527)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBH1CW)
- FUNCTIONAL DEVICES-RIB BACnet Network, w/BO, 2BI, AI, 24Vac/DC (RIBMNW24B-BCAI)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- FUNCTIONAL DEVICES-RIB 24P Enclosed Relay 20Amp Dpdt (RIB24P)
- Functional Devices-Rib Electrical Relays