Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, 3PST-N/C
Mfr # RIB243P-NC
Zoro # G3224842
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.8
- Feature LED
- Housing Rating NEMA 1
Product Information
- Brand Functional Devices-Rib
- MFR # RIB243P-NC
- Zoro # G3224842
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 4 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.8 |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclosed Relay,20A,3PST-N/C |
Feature | LED |
Housing Rating | NEMA 1 |
Relay Status | LED, ON - relay activated |
Contact Rating | 20A |
Frequency | 50/60 Hz |
LCD | Surface |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Mounting Type | Surface |
Accessory | Normally Closed |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Operating Humidity | 5% to 95% non-condensing |
Coil Voltage | 24 VAC, 24 VDC |
Contact Type | 1-3PST |
Life Rating | 10 million cycles minimum mechanical |
Type | Plastic Box |
Description
Enclosed Relay,20A,3PST-N/C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- HALEX 2In Conduit Mast Support (33520)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-4-EC)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 10A 120-277Vac (ESRB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/120VAC (RIB2401B2G)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- Functional Devices-Rib Electrical Relays