Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPDT
Mfr # RIBH1C-N4
Zoro # G3224921
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Width 2.8
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Height 1.5
- Expected Relay Life 10 million cycles minimum mechanical
Product Information
- Brand Functional Devices-Rib
- MFR # RIBH1C-N4
- Zoro # G3224921
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Height | 1.5 |
Details
Coil Volts | 12VAC/DC |
Item | Enclsd Relay,10A,SPDT,12VAC/DC,Polarized |
Expected Relay Life | 10 million cycles minimum mechanical |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, C-UL, CE (All models), UL508 |
Contact Ratings | 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Housing Rating | NEMA 4X housing |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Coil Voltage Input | 10-30 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIBH1C) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Wires | 16", 600V Rated |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac (RIBH1C) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Gold Flash | Yes |
Operating Temperature | -30 to 140° F |
Operate Time | 20ms |
Relay Status | LED On - Activated |
Override Switch | No |
Description
Enclsd Relay,10A,SPDT,12VAC/DC,Polarized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- RELAY AND CONTROL Reversing Drum Switch, RS-1M (RS-1M)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- Functional Devices-Rib Pre-wired Enclosed Relays