Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, DPDT
Mfr # RIB2402D-N4
Zoro # G3224687
original price:
$43.98
10% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Width 2.8
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Height 1.5
- Operate Time 8ms
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402D-N4
- Zoro # G3224687
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Height | 1.5 |
Details
Coil Volts | 24VAC/DC, 120VAC |
Item | Relay,10A,DPDT,24VAC/DC/120VAC,NEMA 4 |
Operate Time | 8ms |
Housing Rating | NEMA 4X housing |
Contact Ratings | 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac (N/O) 1/3 HP @ 120/240 Vac (N/C) B300 Pilot Duty 120 Vac 30A Make 3A Break (360 VA) 240 Vac 15 A Make 1.5A Break (360 VA) 208 Vac 17.3A Make 1.73A Break (360 VA) 277 Vac 13A Make 1.3A Break (360 VA) 24 Vac 30A Make 5A Break (120VA) 5A Max |
Relay Status | LED On - Activated |
Humidity Range | 5 to 95% (noncondensing) |
Coil Current | 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 36 mA @ 208-277 Vac (RIB2402D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc |
Override Switch | No |
Wires | 16", 600V Rated |
Operating Temperature | -30 to 140° F |
Coil Voltage Input | 24 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIB2402D) Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc |
Approvals | UL Listed, C-UL, CE, UL508 (All models) |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Gold Flash | No |
Expected Relay Life | 10 million cycles minimum mechanical |
Description
Pilot Relay, 10 Amp DPDT, 24 Vac/dc/208-277 Vac Coil, NEMA 4X Clear Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 4ft, PK5 (HS-714 1/4 Blk 48)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 5A, DPDT, 0.1 sec. (TDR782XBXA-110A)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1A485)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2402B)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- Functional Devices-Rib Pre-wired Enclosed Relays