Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 30A@300VAC, DPDT
Mfr # RIB12P30
Zoro # G5172605
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Power
- AC Contact Rating - Relay 15A @ 600V, 30A @ 300V
- DC Contact Rating - Relay 25A @ 28V
- Contact Form - Relay DPDT
- Mounting - Relay 1/2 in Nipple, Surface
Product Information
- Brand Functional Devices-Rib
- MFR # RIB12P30
- Zoro # G5172605
- UPC # 094236000071
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Body Height - Relay | 2.3 in |
Nipple Size | 0.75 in NPT |
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Overall Height - Relay | 2.3 in |
Body Depth - Relay | 1.8 in |
Lead Length | 16 in |
Body Width - Relay | 3.2 in |
Body Height | 1.5 in |
Overall Depth | 1.5 in |
Body Width | 2.8 in |
Body Depth | 1.5 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 12V AC/DC, Contact Form DPDT, Current Rating 30 A, Mounting Style Surface, Nipple Size 0.75 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480V, 30 A @ 300V, Contact Rating (DC) 25 A @ 28V, Input Voltage 12V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 1.5 in, Body Width 2.8 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HHW)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- Functional Devices-Rib Pre-wired Enclosed Relays