Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 20A@300VAC, DPST
Mfr # RIB01P30
Zoro # G5172587
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Prewired Relay Power
- AC Contact Rating - Relay 15A @ 600V, 30A @ 300V
- DC Contact Rating - Relay 20A @ 28V
- Contact Form - Relay DPST-NO
- Mounting - Relay 1/2 in Nipple, Surface
Product Information
- Brand Functional Devices-Rib
- MFR # RIB01P30
- Zoro # G5172587
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.0"H x 4.0"W x 1.8"D |
Body Height - Relay | 4.0 in |
Body Depth - Relay | 1.8 in |
Nipple Size | 0.50 in NPT |
Overall Height - Relay | 4.0 in |
Body Width - Relay | 4.0 in |
Lead Length | 16 in |
Overall Depth | 1.8 in |
Body Height | 1.8 in |
Body Width | 4 in |
Body Depth | 1.8 in |
Wire Length | 16" (40.6 cm) |
Description
Enclosed Pre-Wired Relay, Coil Voltage 120V AC, Contact Form DPST-NO, Current Rating 30 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480V, 30 A @ 300V, Contact Rating (DC) 25 A @ 28V, Input Voltage 120V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 4 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-375SP-BLACK)
- IGUS Control/Tray, PVC, No.14, 12G/Shield, 25ft (CF140US-25-12)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- Functional Devices-Rib Electrical Relays