Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 20A@300VAC, DPDT
Mfr # RIB01P
Zoro # G2440541
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Power
- AC Contact Rating - Relay 20A @ 300V
- DC Contact Rating - Relay 20A @ 28V
- Contact Form - Relay DPDT
- Mounting - Relay 1/2 in Nipple, Surface
Product Information
- Brand Functional Devices-Rib
- MFR # RIB01P
- Zoro # G2440541
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Overall Height - Relay | 4.0 in |
Dimensions | 4.0"H x 4.0"W x 1.8"D |
Body Width - Relay | 4.0 in |
Lead Length | 16 in |
Body Depth - Relay | 1.8 in |
Nipple Size | 0.50 in NPT |
Body Height - Relay | 4.0 in |
Body Depth | 1.8 in |
Overall Depth | 1.8 in |
Body Height | 1.8 in |
Body Width | 4 in |
Wire Length | 16" (40.6 cm) |
Description
Enclosed Pre-Wired Relay, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480/300V, Contact Rating (DC) 20 A @ 28V, Input Voltage 120V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 4 in, Contact Material Gold Flashed Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silicone Fiberglass Grade A 1-1/4" BLK (SFA1.25BK)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- JANDORF Push Switch 2Spd 3 Term (61203)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- FUNCTIONAL DEVICES-RIB 24P Enclosed Relay 20Amp Dpdt (RIB24P)
- Functional Devices-Rib Pre-wired Enclosed Relays