Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 20A@277VAC, SPST
Mfr # RIB2402SB
Zoro # G2308022
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Power
- AC Contact Rating - Relay 20A @ 277V
- Contact Form - Relay SPST-NO
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 0.84W, 14.4 to 19.1VA
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402SB
- Zoro # G2308022
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Overall Height - Relay | 2.3 in |
Body Width - Relay | 3.2 in |
Body Depth - Relay | 1.8 in |
Lead Length | 16 in |
Nipple Size | 0.50 in NPT |
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Body Height - Relay | 2.3 in |
Body Width | 2.3 in |
Overall Depth | 1.8 in |
Body Height | 3.2 in |
Body Depth | 1.8 in |
Wire Length | 16" (40.6 cm) |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form SPST-NO, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, 20 A @ 277V, Input Voltage 208 to 277V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 3.2 in, Body Width 2.3 in, Contact Material Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2813ST)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- HONEYWELL Toggle Switch ON-OFF-ON 4PDT 15A @ 277V Screw Terminals (4NT1-1)
- WESANCO PG Strut, 1-5/8x1-5/8", 10 ft. (W210PG10)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C (RIB243P-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C Override (RIB02SBDC-NC)
- Functional Devices-Rib Pre-wired Enclosed Relays