Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 20A@277VAC, SPDT
Mfr # RIB2402B
Zoro # G2342191
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Power
- AC Contact Rating - Relay 20A @ 277V, 5A @ 480V
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 0.84W, 14.4 to 19.1VA
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402B
- Zoro # G2342191
- UPC # 003775000008
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Body Width - Relay | 3.2 in |
Nipple Size | 0.50 in NPT |
Lead Length | 16 in |
Overall Height - Relay | 2.3 in |
Body Depth - Relay | 1.8 in |
Body Height - Relay | 2.3 in |
Overall Depth | 1.8 in |
Body Width | 2.3 in |
Body Depth | 1.8 in |
Body Height | 3.2 in |
Wire Length | 16" (40.6 cm) |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 120V, 16 A @ 277V, 20 A @ 277V, 5 A @ 480V, Input Voltage 208 to 277V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 3.2 in, Body Width 2.3 in, Contact Material Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA503)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- SQUARE D Mounting Base, 100A, 120/240V AC, 1, 2 Poles (QON612L100)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 10A 120-277Vac (ESRB)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- Functional Devices-Rib Pre-wired Enclosed Relays