Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A@30VDC, DPDT
Mfr # RIB2402D
Zoro # G0844024
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V
- Contact Form - Relay DPDT
- Mounting - Relay 1/2 in Nipple, Surface
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402D
- Zoro # G0844024
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Nipple Size | 0.50 in NPT |
Body Width - Relay | 2.8 in |
Body Height - Relay | 1.7 in |
Body Depth - Relay | 1.5 in |
Dimensions | 1.7"H x 2.8"W x 1.5"D |
Lead Length | 16 in |
Overall Height - Relay | 1.7 in |
Body Height | 2.8 in |
Overall Depth | 1.5 in |
Body Width | 1.7 in |
Body Depth | 1.5 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form DPDT, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Input Voltage 208 to 277V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 2.8 in, Body Width 1.7 in, Contact Material Silver Nickel, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/3 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- IFM Wireable M12 connector (EVC811)
- FLIR COMMERCIAL SYSTEMS Extech LED Light Meter, Battery, Case Included, 1inW (LT40)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST-N/O (RIBU1SM-250)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB24C-FA-RD)
- Functional Devices-Rib Electrical Relays