Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A@30VDC, DPDT
Mfr # ESR2402D
Zoro # G5172693
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Emergency Bypass or Shunt
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V
- Contact Form - Relay DPDT
- Mounting - Relay 1/2 in Nipple, Surface
Product Information
- Brand Functional Devices-Rib
- MFR # ESR2402D
- Zoro # G5172693
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Overall Height - Relay | 1.7 in |
Lead Length | 16 in |
Nipple Size | 0.50 in NPT |
Dimensions | 1.7"H x 2.8"W x 1.5"D |
Body Width - Relay | 2.8 in |
Body Height - Relay | 1.7 in |
Body Depth - Relay | 1.5 in |
Body Height | 2.8 in |
Overall Depth | 1.5 in |
Body Width | 1.7 in |
Body Depth | 1.5 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form DPDT, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Input Voltage 208 to 277V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 2.8 in, Body Width 1.7 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/3 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 40A, 600V AC, Indicating (TRS40RID)
- UNISTRUT STRUT CHNL 1-5/8X48"" 12G (RP1000T0768PG)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB12P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- FUNCTIONAL DEVICES-RIB Enclosed RTU Network Relay (RIBTW24B-MBAI)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- Functional Devices-Rib Electrical Relays