Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A@277VAC, SPST
Mfr # RIBU1S
Zoro # G1465466
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- AC Contact Rating - Relay 10A @ 277V
- Contact Form - Relay SPST-NO
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 0.6W, 3.4VA
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU1S
- Zoro # G1465466
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Body Width - Relay | 3.2 in |
Nipple Size | 0.50 in NPT |
Body Height - Relay | 2.3 in |
Lead Length | 16 in |
Body Depth - Relay | 1.8 in |
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Overall Height - Relay | 2.3 in |
Body Width | 3.2 in |
Body Depth | 1.8 in |
Overall Depth | 1.8 in |
Body Height | 1.8 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 120V AC, Contact Form SPST-NO, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Input Voltage 10 to 30V AC, 120V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 3.2 in, Contact Material Gold Flashed Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRWHI100)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C/Override (RIB2402SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/12 BI (RIBMNWD12-BCDI)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- Functional Devices-Rib Electrical Relays