Shop All Power Supplies
Functional Devices-Rib
Enclosed Dual 100VA, 120VAC to 24VAC
Mfr # PSH100A100AWB10
Zoro # G3223558
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 8.625 in
- Depth 4.5 in
- Amps 100VA/100VA
- Series PSH100A100A Series
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100A100AWB10
- Zoro # G3223558
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.5 in |
Width | 8.625 in |
Depth | 4.5 in |
Length (In.) | 4.5 |
Details
Item | Enclosed Dual Power Supply |
Amps | 100VA/100VA |
Series | PSH100A100A Series |
Voltage | 120 Vac to 24 Vac @ 100VA |
Frequency | 50/60 Hz |
Over Current Protection | Circuit Breaker |
Main Breaker on Input Power | 10 Amp Switch / Breaker |
24 Vac ON/OFF | On / Off Switch & Breaker |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Max. Ambient Temperature | 40° C |
Transformer | Two 100 VA Split-Bobbin |
Secondary Configuration | Internal Wires |
Description
Enclosed Dual 100VA,120VAC to 24VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Single Power Supply, 40VA (PSH40AWB10)
- FUNCTIONAL DEVICES-RIB Enclosed Switching DC Power, Single (PSH24DWB10)
- FUNCTIONAL DEVICES-RIB Enclosed Linear DC Power Supply, 24V AC, 1.5/14V DC (PSP24DA)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- Functional Devices-Rib Power Systems